PST105-600-70 - ABB - Soft Starter, PST | Anixter
PST105-600-70 | ABB

ABB | PST105-600-70 | Soft Starter, PST Series Advanced, 104A Max, 208-600V, 100-250 V AC Coil

  • Manufacturer # PST105-600-70
  • Anixter #536860
Type: MOTOR STARTERS/PROTECTION
Features
  • Build-in electronic overload protection
Applications

For Stopping Pumps: Even Without Using Torque Control, The PSR Range Is Designed To Reduce Water Hammering And Will Allow A Superior Stop Compared To The Direct Stop Resulting From A Star Delta Starter Or A DOL Starter

Specifications
  • Voltage Rating: 208 - 600 V AC
  • Amperage Rating: In-Line Connection: 105 A, Inside Delta Connection: 181 A
  • Wattage: In-Line Connection (Pe): 55 kW At 400 V, 75 kW At 500 V
  • Inside Delta Connection: 90 kW At 400 V, 110 kW At 500 V
  • Power Supply: 100 - 25V AC
  • Operating Temperature: 0 - 50 deg C
  • Frequency Rating: 50/60 Hz
  • Communication: Filed Bus Plug (Standard)
  • Number Of Starts Per Hour: 30 At 3.5 X Ie For 7 sec 50% ON Time 50% OFF Time
  • Storage Temperature: -25 To +70 deg C
  • Tightening Torque: Main uit: 18 N-m, Supply Circuit: 0.5 N-m, Control Circuit: 0.5 N-m
  • Connecting Capacity: Main Circuit: 8.5 mm Hole Diameter, 17.5 mm Width X 5 mm Thickness, Control And Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2 Rigid
  • Terminal Type: Main Circuit: Bars
  • ServiceFactor Percentage: 115%
  • Starting Capacity At Maximum Rated Current Ie: 315 A For 15 sec
  • Adjustable Rated Motor Current (ie): 30 - 115%
  • Ramp Time: For Start: 1 - 30 sec, Stop: 0 - 30 sec
  • Signal Indication Fault (led): Red
  • Current Limit Function: 157. 735 A
  • Analog Outputs: 0 - 10 V, 4 - 20 mA
  • Signal Indication Protection (led): Yellow
  • Signal Indication Of Ramp(led): Green
Tech. Info & Standards

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items