PST210-600-70 - ABB - Soft Starter, PST | Anixter
PST210-600-70 | ABB

ABB | PST210-600-70 | Soft Starter, PST Series Advanced, 192A Max, 208-600V, 100-250 V AC Coil

  • Manufacturer # PST210-600-70
  • Anixter #536863
Type: MOTOR STARTERS/PROTECTION
Features
  • Build-in electronic overload protection
Applications

For Stopping Pumps: Even Without Using Torque Control, The PSR Range Is Designed To Reduce Water Hammering And Will Allow A Superior Stop Compared To The Direct Stop Resulting From A Star Delta Starter Or A DOL Starter

Specifications
  • Voltage Rating: 208 - 600 V AC
  • Amperage Rating: In-Line Connection: 210 A, Inside Delta Connection: 360 A
  • Wattage: In-Line Connection (Pe): 110 kW At 400 V, 132 kW At 500 V
  • Inside Delta Connection: 184 kW At 400 V, 250 kW At 500 V
  • Power Supply: 100 -50 V AC
  • Operating Temperature: 0 - 50 deg C
  • Communication: Filed Bus Plug (Standard)
  • Storage Temperature: -25 To +70 deg C
  • Terminal Type: Main Circuit: Bars
  • Connecting Capacity: Main Circuit: 10.2 mm Hole Diameter, 20 mm Width X 5 mm Thickness, Cont And Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2 Rigid
  • Frequency Rating: 50/60 Hz
  • Number Of Starts Per Hour: 30 At 3.5 X Ie For 7 S 50% ON Time 50% OFF Time
  • Tightening Torque: Main Circuit: 28 N-m, Supply Circuit: 0.5 N-m, Control Circuit: 0.5 N-m
  • Starti Capacity At Maximum Rated Current Ie: 630 A For 15 S
  • Adjustable Rated Motor Current (ie): 30 - 115%
  • Service Factor Percentage: 115%
  • Signal Indication Protection (led): Yellow
  • Signal Indication Fault (led): Red
  • Signal Indication Of Ramp(led): GreenÔrent Limit Function: 315 - 1470 A
  • Ramp Time: For Start: 1 - 30 S, Stop: 0 - 30 S
  • Analog Outputs: 0 - 10 V, 4 - 20 mA
Tech. Info & Standards

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items