PST30-600-70 - ABB - Soft Starter, PST | Anixter
PST30-600-70 | ABB

ABB | PST30-600-70 | Soft Starter, PST Series Advanced, 28A Max, 208-600V, 100-250 V AC Coil

  • Manufacturer # PST30-600-70
  • Anixter #536853
Type: MOTOR STARTERS/PROTECTION
Features
  • Build-in electronic overload protection
Applications

For Stopping Pumps: Even Without Using Torque Control, The PSR Range Is Designed To Reduce Water Hammering And Will Allow A Superior Stop Compared To The Direct Stop Resulting From A Star Delta Starter Or A DOL Starter

Specifications
  • Voltage Rating: 208 - 600 V AC
  • Amperage Rating: In-Line Connection: 30 A, Inside Delta Connection: 52 A
  • Wattage: In-Line Connection (Pe): 15 kW At 400 V, 18.5 kW At 500 V
  • Inside Delta Connection: 25 kW At 400 V, 30 kW At 500 V
  • Power Supply: 100 - 250 AC
  • Connection: Screw Terminal
  • Operating Temperature: 0 - 50 deg C
  • Tightening Torque: Main Circuit: 6 N-m, Supply Circuit: 0.5 N-m, Control Circuit: 0.5 N-m
  • Storage Temperature: -25 To +70 deg C
  • Number Of Starts Per Hour: 30 At 3.5 X Ie For 7 sec 50N Time 50% OFF Time
  • Communication: Filed Bus Plug (Standard)
  • Connecting Capacity: Main Circuit: (1) 10 - 95 mm2/(2) 6 - 35 mm2 Rigid, Control And Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2 Rigid
  • Frequency Rating: 50/60 Hz
  • Adjustable Rated Motor Current e): 30 - 115%
  • Starting Capacity At Maximum Rated Current Ie: 90 A For 15 sec
  • Service Factor Percentage: 115%
  • Ramp Time: For Start: 1 - 30 sec, Stop: 0 - 30 sec
  • Current Limit Function: 45 - 210 A
  • Signal Indication Fault (led): Red
  • Signal Indication amp(led): Green
  • Analog Outputs: 0 - 10 V, 4 - 20 mA
  • Signal Indication Protection (led): Yellow
Tech. Info & Standards

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items