PST72-600-70 - ABB - Soft Starter, PST | Anixter
PST72-600-70 | ABB

ABB | PST72-600-70 | Soft Starter, PST Series Advanced, 68A Max, 208-600V, 100-250 V AC Coil

  • Manufacturer # PST72-600-70
  • Anixter #536858
Type: MOTOR STARTERS/PROTECTION
Features
  • Build-in electronic overload protection
Applications

For Stopping Pumps: Even Without Using Torque Control, The PSR Range Is Designed To Reduce Water Hammering And Will Allow A Superior Stop Compared To The Direct Stop Resulting From A Star Delta Starter Or A DOL Starter

Specifications
  • Voltage Rating: 208 - 600 V AC
  • Amperage Rating: In-Line Connection: 72 A, Inside Delta Connection: 124 A
  • Wattage: In-Line Connection (Pe): 37 kW At 400 V, 45 kW At 500 V
  • Inside Delta Connection: 59 kW At 400 V, 80 kW At 500 V
  • Power Supply: 100 - 250 AC
  • Connection: Screw Terminal
  • Operating Temperature: 0 - 50 deg C
  • Number Of Starts Per Hour: 30 At 3.5 X Ie For 7 sec 50% ON Time 50% OFF Time
  • Frequency Rating: 50/60 Hz
  • Connecting Capacity: Main Circuit: (1) 10 - 95 mm2/(2) 6 - 35 mm2 Rigid, Contrond Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2 Rigid
  • Tightening Torque: Main Circuit: 6 N-m, Supply Circuit: 0.5 N-m, Control Circuit: 0.5 N-m
  • Storage Temperature: -25 To +70 deg C
  • Communication: Filed Bus Plug (Standard)
  • Starting Capacity At Maximum Rat Current Ie: 216 A For 15 sec
  • Adjustable Rated Motor Current (ie): 30 - 115%
  • Service Factor Percentage: 115%
  • Ramp Time: For Start: 1 - 30 sec, Stop: 0 - 30 sec
  • Current Limit Function: 108 - 504 A
  • Signal Indication Fault (led): Red
  • Analog Outputs: 00 V, 4 - 20 mA
  • Signal Indication Of Ramp(led): Green
  • Signal Indication Protection (led): Yellow
Tech. Info & Standards

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items