PST85-600-70 - ABB - Soft Starter, PST | Anixter
PST85-600-70 | ABB

ABB | PST85-600-70 | Soft Starter, PST Series Advanced, 80A Max, 208-600V, 100-250 V AC Coil

  • Manufacturer # PST85-600-70
  • Anixter #536859
Type: MOTOR STARTERS/PROTECTION
Features
  • Build-in electronic overload protection
Applications

For Stopping Pumps: Even Without Using Torque Control, The PSR Range Is Designed To Reduce Water Hammering And Will Allow A Superior Stop Compared To The Direct Stop Resulting From A Star Delta Starter Or A DOL Starter

Specifications
  • Voltage Rating: 208 - 600 V AC
  • Amperage Rating: In-Line Connection: 85 A, Inside Delta Connection: 147 A
  • Wattage: In-Line Connection (Pe): 45 kW At 400 V, 55 kW At 500 V
  • Inside Delta Connection: 75 kW At 400 V, 90 kW At 500 V
  • Power Supply: 100 - 250 AC
  • Operating Temperature: 0 - 50 deg C
  • Storage Temperature: -25 To +70 deg C
  • Connecting Capacity: Main Circuit: 8.5 mm Hole Diameter, 17.5 mm Width X 5 mm Thickness, Control And Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2 Rigid
  • Communication: Filed Bus Pg (Standard)
  • Frequency Rating: 50/60 Hz
  • Tightening Torque: Main Circuit: 18 N-m, Supply Circuit: 0.5 N-m, Control Circuit: 0.5 N-m
  • Number Of Starts Per Hour: 30 At 3.5 X Ie For 7 sec 50% ON Time 50% OFF Time
  • Terminal Type: Main Circuit: Bars
  • Startinapacity At Maximum Rated Current Ie: 255 A For 15 sec
  • Adjustable Rated Motor Current (ie): 30 - 115%
  • Service Factor Percentage: 115%
  • Current Limit Function: 127.5 - 595 A
  • Signal Indication Fault (led): Red
  • Signal Indication Protection (led): YellowÔnal Indication Of Ramp(led): Green
  • Ramp Time: For Start: 1 - 30 sec, Stop: 0 - 30 sec
  • Analog Outputs: 0 - 10 V, 4 - 20 mA
Tech. Info & Standards

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items