PSTB470-600-70 - ABB - Soft Starter, PST | Anixter
PSTB470-600-70 | ABB

ABB | PSTB470-600-70 | Soft Starter, PST Series Advanced, 480A Max, 208-600V, 100-250 V AC Coil

  • Manufacturer # PSTB470-600-70
  • Anixter #536867
Type: MOTOR STARTERS/PROTECTION
Features
  • Build-in electronic overload protection
Applications

For Stopping Pumps: Even Without Using Torque Control, The PSR Range Is Designed To Reduce Water Hammering And Will Allow A Superior Stop Compared To The Direct Stop Resulting From A Star Delta Starter Or A DOL Starter

Specifications
  • Voltage Rating: 208 - 600 V AC
  • Amperage Rating: In-Line Connection: 470 A, Inside Delta Connection: 814 A
  • Wattage: In-Line Connection (Pe): 250 kW At 400 V, 315 kW At 500 V
  • Inside Delta Connection: 450 kW At 400 V, 600 kW At 500 V
  • Power Supply: 100 -50 V AC
  • Operating Temperature: 0 - 50 deg C
  • Storage Temperature: -25 To +70 deg C
  • Communication: Filed Bus Plug (Standard)
  • Tightening Torque: Main Circuit: 35 N-m, Supply Circuit: 0.5 N-m, Control Circuit: 0.5 N-m
  • Connecting Capacity: Main Circuit: 5 mm Hole Diameter, 25 mm Width X 6 mm Thickness, Control And Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2 Rigid
  • Frequency Rating: 50/60 Hz
  • Terminal Type: Main Circuit: Bars
  • Number Of Starts Per Hour: 10 At 3.5 X Ie For 7 sec 50% ON Time 50% OFF Time
  • Adjuable Rated Motor Current (ie): 30 - 115%
  • Starting Capacity At Maximum Rated Current Ie: 1410 A For 15 sec
  • Service Factor Percentage: 115%
  • Signal Indication Protection (led): Yellow
  • Signal Indication Fault (led): Red
  • Signal Indication Of Ramp(led): Gn
  • Ramp Time: For Start: 1 - 30 sec, Stop: 0 - 30 sec
  • Analog Outputs: 0 - 10 V, 4 - 20 mA
  • Current Limit Function: 705 - 3290 A
Tech. Info & Standards

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items