PTDHS482415G - HOFFMAN ENCLOSURES INC - | Anixter
PTDHS482415G | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PTDHS482415G | ProTek Cab, DH w Solid Dr, Tp12, Size/Dims: 48.00x24.00x15.00, Material/Finish: Steel/LtGray

  • Manufacturer # PTDHS482415G
  • Anixter #514048
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: YES
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items