PTHS362424G3 - HOFFMAN ENCLOSURES INC - | Anixter
PTHS362424G3 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PTHS362424G3 | Protek Double-Hinge Wall Cabinet, 19U, Solid Door, Fan, Nema Type 1, 3R, 36"H X 24"W X 24"D, Grey

  • Manufacturer # PTHS362424G3
  • Anixter #480607
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 1
Description

PTK DH SD 36x24x24 Fan 3R

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items