PTHS482415X - HOFFMAN ENCLOSURES INC - | Anixter
PTHS482415X | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PTHS482415X | Protek Double-Hinge Wall Cabinet, 26U, Solid Door, Nema 4, 4X, 12, 48"H X 24"W X 15"D, Stainless Steel

  • Manufacturer # PTHS482415X
  • Anixter #514075
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: YES
Overall Height: 48"
Overall Width: 24"
Rack Units: 26U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items