PTHW162415G - HOFFMAN ENCLOSURES INC - | Anixter
PTHW162415G | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PTHW162415G | PROTEK, TYPE 12, 7RU 16"H X 24"W X 15"D WINDOW DOOR GREY

  • Manufacturer # PTHW162415G
  • Anixter #492770
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: YES
Overall Height: 16"
Overall Width: 24"
Rack Units: 7U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items