PTHW482424GF - HOFFMAN ENCLOSURES INC - | Anixter
PTHW482424GF | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PTHW482424GF | Protek Double-Hinge Wall Cabinet, 26U, Window Door, Fan, Nema Type 1, 48"H X 24"W X 24"D, Grey

  • Manufacturer # PTHW482424GF
  • Anixter #460237
Airflow: FRONT-TO-REAR
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: YES
Overall Depth: 24"
Overall Height: 48.54"
Overall Width: 23.62"
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

PTK DH WD 48x24x24 Fan 1

Features
  • Front and rear access to 19-in. rack equipment provided by three-part design: door, center section and wall section
  • Solid door provides complete physical and visual protection
  • Integral top solar/drip shield
  • Two thermostatically controlled, long-life, high-performance fans mounted into top
  • Window door, made of .25-in. scratch-resistant safety glass and mechanically fastened, provides visual monitoring of internal equipment while maintaining equipment protection
  • All seams are fully welded and ground smooth
  • Perforated, vented base with internal, expanded metal, serviceable filter
  • Door, center section and wall section are provided with ground studs to facilitate proper bonding and grounding of the cabinet
  • Premium seamless, foam-in-place gasket prevents contaminants from entering the cabinet
  • Keylocking wing knob provides access control to the cabinet; two keys are included with each cabinet
  • One set of plated, self-grounding, tapped 10-32 rack angles per EIA universal spacing standards, adjustable front-to-back within the center section of the cabinet
  • Additional rack angles in tapped- or square-hole versions can be added to the cabinet
  • Wall section welded panel studs which accommodate standard panels (steel and wood available), can be ordered separately
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items