PTZ35X140MS - FLIR - Thermal Imaging | Anixter
PTZ35X140MS | FLIR

FLIR | PTZ35X140MS | Thermal Imaging Security Camera, PTZ, Multi-Sensor, Infrared, NTSC, 35 MM and 140 MM Dual Lens, 24 Volt AC/DC, 30 Hz

  • Manufacturer # PTZ35X140MS
  • Anixter #383347
Environment: OUTDOOR
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: IP
Features
  • Proven Thermal Security Camera Enables User to See in Total Darkness, Through Smoke, Dust and Light Fog
  • Dual Thermal Cameras, Allowing for Simultaneous Display of Narrow and Wide Field-Of-View Imagers
  • See All the Action without Losing Detail
  • 2 Lux Lowight Camera Provides Additional Threat Identification When Conditions Permit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items