PTZ6002 - BELDEN - 2 FIBER 62.5/125 | Anixter
PTZ6002 | BELDEN

BELDEN | PTZ6002 | 2 FIBER 62.5/125 MULTIMODE FIBER TIGHT-BUFFERED ZIPCORD (3.0) PVC, OPTICAL FIBER NON-CONDUCTIVE RISER DUPLEX LASER CERTIFICATION 3.5/1.0 DB/KM 220/600MHZ

  • Manufacturer # PTZ6002
  • Anixter #BPTZ6002
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 2
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items