PUC5504BU - PANDUIT - TX5500 UTP Copper | Anixter
PUC5504BU | PANDUIT

PANDUIT | PUC5504BU | TX5500 UTP Copper Cable, 24 AWG Solid, 4-Pair, Category 5e, CM Rated, PVC Jacket, HDPE Insulation, 305 m, Blue

  • Manufacturer # PUC5504BU
  • Anixter #BZ-CM-00424PAN-5U-06
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Features
  • Easy identification of remaining cable reduces installation time and cable scrap
  • Improves installation time and prevents tangling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items