PUC5504BUY - PANDUIT - Copper Cable, | Anixter
PUC5504BUY | PANDUIT

PANDUIT | PUC5504BUY | Copper Cable, Category 5e, 4-Pair, 24 AWG, UTP, CM, Blue, 1000ft/305m

  • Manufacturer # PUC5504BUY
  • Anixter #CM-00424PAND-5U-06
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items