PUC5504IGY - PANDUIT - Copper Cable, | Anixter
PUC5504IGY | PANDUIT

PANDUIT | PUC5504IGY | Copper Cable, Category 5e, 4-Pair, 24 AWG, UTP, CM, International Gray, 1000ft/305m, RoHS Compliant

  • Manufacturer # PUC5504IGY
  • Anixter #CM-00424PAND-5U
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items