PUC6004IG - PANDUIT - Discontinued By | Anixter
PUC6004IG | PANDUIT

PANDUIT | PUC6004IG | Discontinued By Manufacturer, Suggested Replacement See Anixter # CM-00424PAND-6U-09

  • Manufacturer # PUC6004IG
  • Anixter #BZ-80V-6P
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: C6T
Fire Rating: GENERAL PURPOSE
Jacket Color: GREY
Sub Family: CABLE
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items