PUC6004IGY - PANDUIT - Enhanced Category 6, | Anixter
PUC6004IGY | PANDUIT

PANDUIT | PUC6004IGY | Enhanced Category 6, CM, 4-pair, UTP Copper Cable, 23 AWG Construction With HDPE Insulation,Flame-Retardant PVC Jacket, Internation Gray

  • Manufacturer # PUC6004IGY
  • Anixter #CM-00424PAND-6U-09
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items