PUL6004BU - PANDUIT - Category 6 Low Smoke | Anixter
PUL6004BU | PANDUIT

PANDUIT | PUL6004BU | Category 6 Low Smoke Zero Halogen Cable With separator. Conductors are 24 AWG Construction With polyethylene Insulation. The Conductors are twisted in Pairs With Four Pairs contained in a low smoke zero halogen PVC Jacket, Blue

  • Manufacturer # PUL6004BU
  • Anixter #BZ-CMZ-00424PAN-6U06
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items