PUP6X04BU-U - PANDUIT - Copper Cable, | Anixter
PUP6X04BU-U | PANDUIT

PANDUIT | PUP6X04BU-U | Copper Cable, Category 6A, 4-Pair, 23 AWG, UTP, CMP, Blue

  • Manufacturer # PUP6X04BU-U
  • Anixter #BZ-CMP00423PND10G-06
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Features
  • Exceeds requirements of ANSI/TIA/EIA-568-C.2, ISO 11801 Class EA Edition 2.1, and IEEE 802.3an-2006 standard channel requirements for supporting 10GBASE-T
  • Conductors are tightly twisted in pairs and all four pairs are placed into a jacket
  • Internal separators are used to improve NEXT performance
  • Maximum installation tension of 25 lbs (110 N)
  • Installation temperature range: 32F to 140F (0C to 60C)
  • Operating temperature range: 14F to 140F (-10C to 60C)
  • Patent-pending cable design suppresses alien crosstalk with enhanced internal electrical performance
  • Cable supplied on a reel in a box
  • Descending foot markings on cable to ease installation
  • Third party tested to 650 MHz
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items