PUR6004BU - PANDUIT - 23-4P UTP-CMR SOL BC | Anixter
PUR6004BU | PANDUIT

PANDUIT | PUR6004BU | 23-4P UTP-CMR SOL BC CAT6 IP5 CSA PE/PVC BLUE JKT PAN-NET 6000FT4

  • Manufacturer # PUR6004BU
  • Anixter #BZ-CMR-00424PAN-6U06
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items