PUR6AM04BU-CG - PANDUIT - Unshielded Twisted | Anixter
PUR6AM04BU-CG | PANDUIT

PANDUIT | PUR6AM04BU-CG | Unshielded Twisted Pair Cable, Cat 6A, 4-Pair, CMR, 23 AWG, 0.285" Diameter x 1000' Length, Copper Conductor, PVC Jacket, Blue

  • Manufacturer # PUR6AM04BU-CG
  • Anixter #CM-00423PND-10G-06-Y
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Features
  • Matrix Technology, Interoperable, Superior Headroom Warranty, Round Cable Design, Highest Density, Descending Length Cable Markings
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items