PVMM4PY - PANDUIT - Panview Master 4-Port | Anixter
PVMM4PY | PANDUIT

PANDUIT | PVMM4PY | Panview Master 4-Port

  • Manufacturer # PVMM4PY
  • Anixter #BZ-328348
Number of Ports: 24
Ports: 24-port
RMS: 1
Rack Units: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items