Select Country and Language Latin America / English
Change Country
Q131313PCE | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | Q131313PCE | QLINE(tm) E, Type 4X

  • Manufacturer # Q131313PCE
  • Anixter #429791
Cover Type: SCREW
Material: STEEL (MILD)
Nema Rating: TYPE 4
Description

QLINE(tm) E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items