QCH-1RU - COMMSCOPE - Quareo Components; | Anixter
QCH-1RU | COMMSCOPE

COMMSCOPE | QCH-1RU | Quareo Components; Product Series: Q4000, Q4200 Network Chassis Connectivity: Managed Rack Units: 1 Single-mode/Multimode

  • Manufacturer # QCH-1RU
  • Anixter #454246
Loaded: UNLOADED
Type: RACK MOUNT
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Environmental.Operating Temperature (C [F]): -10 +60 [14 140]
  • Industry Standards.Agency/Standard: UL, CSA, A-TICK, CE
  • Product Typeeatures.Product Type: Network Chassis
  • Termination Features.Mode: Single-mode/Multimode
  • Configuration Features.Rack Units: 1
  • Dimensions.Height (mm [in]): 43.20 [1.700]
  • Body Features.Mount Type: Rack
  • Body Features.Width (mm [in]): 482.90 [19.010]
  • Pro Type Features.Product Series: Q4000, Q4200
  • Environmental.Storage Temperature (C [F]): -40 +70 [-40 +158]
  • Dimensions.Depth (mm [in]): 339.00 [13.350]
  • Configuration Features.Accommodates: Fiber Blades
  • Configuration Features.Interface: Ethernet
  • Condits for Usage.Required: Up to Two Blades
  • Configuration Features.Connectivity: Managed
  • Electrical Characteristics.Grounding Type: 2-Screw Ground Location/Standard Ground Lug
  • Other.Accessories: QBCB-HR - Front Blank Cover
  • Contact Features.Option: Auxilia Power Supply
  • Electrical Characteristics.Output Current (A): 2.2
  • Electrical Characteristics.Transition Performance: PoE to AUX Seamless / AUX to PoE - 30 seconds
  • Environmental.Relative Humidity - Storage (%): 10 95
  • Electrical Characteristics.Output Vtage (V DC): 5
  • Industry Standards.PoE Classification: O
  • Environmental.Operating Relative Humidity (%): 5 95
  • Conditions for Usage.Input Current Conditions: 48 V DC
  • Conditions for Usage.Input Voltage Conditions: Not Condition Dependant
  • Electrical Chareristics.Input Current (mA): 200
  • Electrical Characteristics.Output Voltage Tolerance (>/: ) = 5
  • Electrical Characteristics.Input Voltage (V AC): 37 57
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items