QCPP-24MC6AU - COMMSCOPE - Q2324 24-PORT | Anixter
QCPP-24MC6AU | COMMSCOPE

COMMSCOPE | QCPP-24MC6AU | Q2324 24-PORT NETWORK PANEL 568A/B CAT 6A U/UTP JACKS 1RU

  • Manufacturer # QCPP-24MC6AU
  • Anixter #453429
Description

CommScope introduces Quareo Technology, a game-changing solution for the physical layer or layer one of the OSI model. This technology is based on unique identifiers for every connection point in the network, where a connection point can be defined as one end of an Ethernet cable or a port on a network device. Quareo is a Connection Point Identification Technology, which provides unprecedented knowledge about the network including accurate documentation and reporting of changes, as well as enhanced security; Quareo enables higher network availability while lowering the network operating costs for a network, from the data center all the way to the desktop.

Q2000 Series Network Panels featuring Quareo Technology allow network personnel to view, manage and audit the physical layer. This means, for the first time, the physical layer is now subject to the same compliance policy as higher layers of the network. With 70 percent of network outages attributed to errors made in the physical layer, Com mScope introduces a new category of products. Simply put, Quareo enables managed connectivity using connection point identification (CPID) technology.

Features
  • Quareo enabled functionality with dual color port illumination (LED)
  • Integral cable management bar
  • 45 degree IDC contacts providing secure, gas-tight connections
  • Accepts 110 style termination tools
  • Universal 568A/B wiring
  • Discrete labeling system
  • Maintenance services available on this product
Tech. Info & Standards

Formally an ADC Krone part.

UL 94 V-0

RoHS compliant

Performance to ANSI/TIA-568-C.2 and ISO 11801,

Edition 2 for Category 6/Class E and Category 6A/Class EA

Independently certified

RJ socket, 8 positions FCC Part (IEC 60603-7)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items