QCPP-48MC6U | COMMSCOPE

COMMSCOPE | QCPP-48MC6U | Quareo Components; Product Series: Q2000, Q2348 Network Panel Performance Category: Cat 6 Without Cable Shielding 48 Ports

  • Manufacturer # QCPP-48MC6U
  • Anixter #453437
Description

CommScope introduces Quareo Technology, a game-changing solution for the physical layer or layer one of the OSI model. This technology is based on unique identifiers for every connection point in the network, where a connection point can be defined as one end of an Ethernet cable or a port on a network device. Quareo is a Connection Point Identification Technology, which provides unprecedented knowledge about the network including accurate documentation and reporting of changes, as well as enhanced security; Quareo enables higher network availability while lowering the network operating costs for a network, from the data center all the way to the desktop.

Q2000 Series Network Panels featuring Quareo Technology allow network personnel to view, manage and audit the physical layer. This means, for the first time, the physical layer is now subject to the same compliance policy as higher layers of the network. With 70 percent of network outages attributed to errors made in the physical layer, Com mScope introduces a new category of products. Simply put, Quareo enables managed connectivity using connection point identification (CPID) technology.

Features
  • Quareo enabled functionality with dual color port illumination (LED)
  • Integral cable management bar
  • 45 degree IDC contacts providing secure, gas-tight connections
  • Accepts 110 style termination tools
  • Universal 568A/B wiring
  • Discrete labeling system
  • Maintenance services available on this product
Specifications
  • Industry Standards.RoHS/ELV Compliance: Not reviewed for ELV/RoHS compliance
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Environmental.Operating Temperature (C [F]): -10 +60 [14 140]
  • Industry Standards.Agency/Standard: UL, CSA, CE, A-TICK
  • Produ Type Features.Product Type: Network Panel
  • Configuration Features.Rack Units: 2
  • Dimensions.Height (mm [in]): 44.45 [1.750]
  • Product Type Features.Number of Ports: 48
  • Body Features.Mount Type: Rack
  • Product Type Features.Performance Category: Cat 6
  • Boeatures.Width (mm [in]): 484.90 [19.090]
  • Product Type Features.Product Series: Q2000, Q2348
  • Environmental.Storage Temperature (C [F]): -40 +70 [-40 +158]
  • Termination Features.Wire/Cable Size (AWG): 22 26
  • Body Features.Wire Type: Solid or Stranded
  • Prct Type Features.Wire Insulation Diameter (mm [in]): 1.04 1.60 [0.041 0.063]
  • Configuration Features.Rear Connector Interface: Punchdown
  • Dimensions.Depth (mm [in]): 125.50 [4.940]
  • Configuration Features.Interface: Ethernet
  • Configuration Features.Conneivity: Managed
  • Electrical Characteristics.Grounding Type: Two #10 Studs
  • Other.Accessories: QCPU-MPPM Panel Controller
  • Contact Features.Option: Auxiliary Power Supply
  • Electrical Characteristics.Output Current (A): 3.5
  • Electrical Characteristics.Transon Performance: PoE to AUX Seamless / AUX to PoE - 30 seconds
  • Environmental.Relative Humidity - Storage (%): 10 95
  • Electrical Characteristics.Output Voltage (V DC): 3.3
  • Industry Standards.PoE Classification: O
  • Environmental.Operating Relative Humidit(%): 5 95
  • Conditions for Usage.Input Current Conditions: 48 V DC
  • Conditions for Usage.Input Voltage Conditions: Not Condition Dependant
  • Electrical Characteristics.Input Current (mA): 140
  • Electrical Characteristics.Output Voltage Tolerance (>/: ) = 5Ôectrical Characteristics.Input Voltage (V AC): 37 57
  • Body Features.Wire Diameter Range (mm [in]): 0.40 0.60 [0.0157 0.0236]
  • Electrical Characteristics.Contact Resistance (m): 1
  • Configuration Features.Cable Shielding: Without
  • Contact Features.Contact termination Cycles (>: ) = 200
  • Product Type Features.Front Connector/Adapter Type: RJ45
  • Conditions for Usage.Plug Insertion Cycles (>: ) = 750
Tech. Info & Standards

Formally an ADC Krone part.

UL 94 V-0

RoHS compliant

Performance to ANSI/TIA-568-C.2 and ISO 11801,

Edition 2 for Category 6/Class E and Category 6A/Class EA

Independently certified

RJ socket, 8 positions FCC Part (IEC 60603-7)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items