QCPU-MPPM - COMMSCOPE - Quareo Components; | Anixter
QCPU-MPPM | COMMSCOPE

COMMSCOPE | QCPU-MPPM | Quareo Components; Product Series: Q2000 Panel Controller Connectivity: Managed Interface: Backplane Grounding Type: Internal

  • Manufacturer # QCPU-MPPM
  • Anixter #453438
Features
  • Compatible with Q2000 Series Network Panels
  • Quareo enabled functionality with dual color port illumination (LED)
  • Integral cable management bar
  • 45 degree IDC contacts providing secure, gas-tight connections
  • Accepts 110 style termination tools
  • Universal 568A/B wiring
  • Discrete labeling system
  • Maintenance services available on this product
Specifications
  • Industry Standards.RoHS/ELV Compliance: Not reviewed for ELV/RoHS compliance
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Environmental.Operating Temperature (C [F]): -10 +60 [14 140]
  • Industry Standards.Agency/Standard: UL, A-TICK, CE, CSA
  • Produ Type Features.Product Type: Panel Controller
  • Dimensions.Height (mm [in]): 21.00 [0.820]
  • Body Features.Width (mm [in]): 105.00 [4.142]
  • Operation/Application.Ethernet Speed: 10Base-T and 100Base-TX
  • Product Type Features.Product Series: Q2000
  • Environmal.Storage Temperature (C [F]): -40 +70 [-40 +158]
  • Dimensions.Depth (mm [in]): 143.00 [5.620]
  • Configuration Features.Interface: Backplane
  • Conditions for Usage.Required: Network Panel
  • Configuration Features.Connectivity: Managed
  • Electrical Characterics.Grounding Type: Internal
  • Other.Accessories: Auxiliary Power Supply
  • Electrical Characteristics.Output Current (A): 3.5
  • Electrical Characteristics.Transition Performance: PoE to AUX Seamless / AUX to PoE - 30 seconds
  • Environmental.Relative Humidity Storage (%): 10 95
  • Electrical Characteristics.Output Voltage (V DC): 3.3
  • Industry Standards.PoE Classification: O
  • Environmental.Operating Relative Humidity (%): 5 95
  • Conditions for Usage.Input Current Conditions: 48 V DC
  • Conditions for Usage.Input Vage Conditions: Not Condition Dependant
  • Electrical Characteristics.Input Current (mA): 140
  • Electrical Characteristics.Output Voltage Tolerance (>/: ) = 5
  • Electrical Characteristics.Input Voltage (V AC): 37 57
Tech. Info & Standards

Formally an ADC Krone part.

21 mm x 143 mm x 105 mm (0.82 in. x 5.62 in. x 4.142 in.)

(UL) 94 V-0

RoHS compliant

UL/CSA Approved, CE, C-TICK

Conformance with 8-way modular (RJ45) jack requirements according to IEC-60603-7

series and TIA/EIA-968-A (F

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items