QCRBCBCBXX40 | PANDUIT

PANDUIT | QCRBCBCBXX40 | QN Cable Assembly, Category 6, CMR, Blue UTP Cable, Cassette to Cassette, 40ft

  • Manufacturer # QCRBCBCBXX40
  • Anixter #460347
Category: CATEGORY 6
Color: BLUE
Connector Type: CASSETTE TO CASSETTE
Lengths: 40 FT. : 12.19 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: TRUNK CABLES
Description

QuickNet(TM) Cable Assembly made of Category 6 UTP Riser Cable with pre-terminated TX6(TM) PLUS UTP Jack Module Cassettes on each end.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items