QD100X225HG - ABB - Duct, Gray, 25X60mm | Anixter
QD100X225HG | ABB

ABB | QD100X225HG | Duct, Gray, 25X60mm .98X2.36X78.74" Includes Cover High Density Slotted

  • Manufacturer # QD100X225HG
  • Anixter #535880
Type: MISCELLANEOUS
Specifications
  • Size: 2-1/4 in. Width X 1 in. Height
  • Wire Size: 18 AWG - 750 kcmil
  • Width: 1 in.
  • Slot Pitch: 4 - 6 mm
  • Color: Gray
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items