QFB-48FDLCMMMHR - COMMSCOPE - 24-PORT Q4000 | Anixter
QFB-48FDLCMMMHR | COMMSCOPE

COMMSCOPE | QFB-48FDLCMMMHR | 24-PORT Q4000 CHASSIS BLADE MM LC TO MPO DUPLEX OM3/OM4 MULTIMODE

  • Manufacturer # QFB-48FDLCMMMHR
  • Anixter #454262
Loaded: UNLOADED
Type: RACK MOUNT
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items