QFB-48FDLCMSMHR - COMMSCOPE - 24-PORT Q4000 | Anixter
QFB-48FDLCMSMHR | COMMSCOPE

COMMSCOPE | QFB-48FDLCMSMHR | 24-PORT Q4000 CHASSIS BLADE SM LC TO MPO DUPLEX SINGLEMODE

  • Manufacturer # QFB-48FDLCMSMHR
  • Anixter #454261
Loaded: UNLOADED
Type: RACK MOUNT
Features
  • Available in Multimode and Single-mode
  • Blade Controller is Hot Swappable in Blade
  • Front Cable Management with Removable Designation Label
  • Rear Cable Management Tie Down Points to Work with Q4000 Series Network Chassis Rear Cable Management
  • Blmains Powered When Extended to the First Position
  • User Indicators Blade Controller (LED) Power
  • Green Alert Yellow/Green
  • User Indicators Blade (LED) Duplex Ports Yellow/Green for User Guidance and Feedback
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items