QN1D2A0BA30P1 | PANDUIT

PANDUIT | QN1D2A0BA30P1 | Vertical power strip 16 A, 230V, 24x IEC C-13 & 6x IEC C-19 Receptacles, LED Current Monitor, RJ45 Ethernet port, 2x RJ12 Remote Environmental Ports, Remote Display Port, 3 MT Power Cord with IEC 60309 - 2P+E

  • Manufacturer # QN1D2A0BA30P1
  • Anixter #445248
Number of Outlets: OTHER
Type: RACK MOUNT PDU
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items