QZ1B1E0BA24H1 | PANDUIT

PANDUIT | QZ1B1E0BA24H1 | Vertical Power Strip 20 A, 208V, 24 NEMA 6-20R Receptacles, RJ45 Ethernet Port With Red LED Current Monitor, And 10 FT. Power Cord With NEMA 6-20P pLug UL And c-UL Listed. Dimensions: 66.3"H x 2.0"W x 2.0"D (1683mm x 51mm x 51mm)

  • Manufacturer # QZ1B1E0BA24H1
  • Anixter #445161
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

This part is discontinued by supplier with no suggested replacement.

Features
  • Mounting brackets and screws included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items