QZ1B1N3BN30P1 - PANDUIT - Vertical power | Anixter
QZ1B1N3BN30P1 | PANDUIT

PANDUIT | QZ1B1N3BN30P1 | Vertical power strip 30 A, 208V, 24 IEC C-13 & 6 IEC C-19 receptacles, 2 20 A double pole magnetic breaker/switch with integral switch guard, red LED current monitor, 10 ft. power cord with NEMA L6-30P twist lock plug, 66.3 in. H x 2.0 in. W x 2.0 in. D.

  • Manufacturer # QZ1B1N3BN30P1
  • Anixter #480238
Number of Outlets: 30
Type: RACK MOUNT PDU
Description

This part has been discontinued by the supplier. Use 663046 as a suggested replacement.

Features
  • Mounting brackets and screws included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items