QZ1B2G6BN24Z1 - PANDUIT - Vertical power | Anixter
QZ1B2G6BN24Z1 | PANDUIT

PANDUIT | QZ1B2G6BN24Z1 | Vertical power strip 60 A, 208 V, Delta, 12 IEC C-13 and 12 IEC C-19 receptacles

  • Manufacturer # QZ1B2G6BN24Z1
  • Anixter #445205
Number of Outlets: 24
Type: RACK MOUNT PDU
Features
  • Mounting brackets and screws included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items