R100X150V2C - PANDUIT - Label, Vinyl, 1.00" | Anixter
R100X150V2C | PANDUIT

PANDUIT | R100X150V2C | Label, Vinyl, 1.00" W X 1.50" H, 0.50" Print-on Area, Clear/blue

  • Manufacturer # R100X150V2C
  • Anixter #506899
Label Types: VINYL
RoHS Compliant: YES
Type: LABELS
Features
  • Fast loading P1(TM) Label Cassette includes both label material and ribbon to make changing labels easy
  • Innovative label design allows labels to rotate for visibility from any angle, and for repositioning on the wire/cable to align legends and improve aesthetics
  • Labels can be easily installed on existing terminated wires and assemblies without disconnecting the wires/cables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items