R4CN-4530B - MIDDLE ATLANTIC PRODUCTS - 45 | Anixter
R4CN-4530B | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | R4CN-4530B | 45 SPACE (78 3/4"), 30" DEEP FOUR POST OPEN FRAME RACK, BLACK FINISH

  • Manufacturer # R4CN-4530B
  • Anixter #490889
Color: BLACK
Material: ALUMINUM/STEEL MIX
Mounting Width: 19"
Rack Units: 45U
Type: FOUR-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items