RACK TIPO 1 - NOR-AIS - RACK ABERTO 46U L800 | Anixter
RACK TIPO 1 | NOR-AIS

NOR-AIS | RACK TIPO 1 | RACK ABERTO 46U L800 P900 C/ PASSACABO E CALHA DE TOMADARACK TIPO 1

  • Manufacturer # RACK TIPO 1
  • Anixter #BZ-RACKTIPO1
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 46U
Type: TWO-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items