RAISED-MT-100-KIT-12MM - COMMSCOPE | Anixter
RAISED-MT-100-KIT-12MM | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | RAISED-MT-100-KIT-12MM | Raceway Raised Mounting Kit, SpeedPRO, 100 mm (4 in), Includes 12 mm Threaded Rod

  • Manufacturer # RAISED-MT-100-KIT-12MM | 760174078
  • Anixter #514954
Components: ACCESSORIES
Latching: NO
Type: NON-METALLIC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items