RAU035610102 - TE-ENERGY - Distribution | Anixter
RAU035610102 | TE-ENERGY

TE-ENERGY | RAU035610102 | Distribution Block 7-Position, DBTI 7V

  • Manufacturer # RAU035610102
  • Anixter #524585
Type: TERMINAL BLOCK
Features
  • Ground distribution
Specifications
  • Wire Size: 10 mm2
  • Terminal Size: 22 mm Length X 53.5 mm Width X 25 mm Height
  • Color: Green
  • Mounting: DIN 3 Rail
  • Connection: Screw Clamp
  • Tightening Torque: 1.5 N-m
  • Bolt Size: M5
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items