RBC34 - APC BY SCHNEIDER ELECTRIC - APC | Anixter
RBC34 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | RBC34 | APC Replacement Battery Cartridge #34

  • Manufacturer # RBC34
  • Anixter #434857
Type: BATTERY
Features
  • Genuine APC RBC are tested and certified for compatibility to restore UPS performance to the original specifications
  • Guaranteed UPS compatibility - Tested and approved to restore the performance of APC UPS, maintains UPS safety certifications (UL, VDE, CSA) and lifetime equipment protection policy (as applicable)
  • Long battery life - Designed by APC by schneider electric exclusively for APC UPS's for complete compatibility with the intelligent battery management system
  • Fully assembled for easy hot swap installation - APC RBCs are safe, reliable and contain a minimum number of connections saving valuable time, because APC RBCs are hot-swappable, no network downtime is required in order to install them
  • Re-usable packaging with clear instructions on how to properly dispose of spent batteries, convenient, easy and green
  • Prepaid postage to a nearby recycling partner - Insures that almost 100% of the old battery is recycled, protecting the environment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items