RBC94-2U - TRIPP LITE - UPS Battery | Anixter
RBC94-2U | TRIPP LITE

TRIPP LITE | RBC94-2U | UPS Battery Cartridge, 2U, 48 Volt DC, 8.5" Width x 12.25" Depth x 2.75" Height, With (4) 12 Volt Battery

  • Manufacturer # RBC94-2U
  • Anixter #526057
Type: BATTERY
Description

Tripp Lite's premium UPS replacement battery cartridges breathe new life into UPS systems suffering from expired or weak internal batteries. Each replacement battery cartridge is carefully screened and certified to meet or exceed original specification s and ships ready for installation into your UPS system. Reusable packaging holds expired batteries for recycling center delivery. See Tripp Lite's UPS replacement battery web page to confirm compatibility and quantity required.
COMPATIBLE WITH TRIPP LITE MODELS SMART1500RMXL2U,SMART2200RMXL2U, SMART3000RM2U, SMX3000XLRT2U (versions with pre-assembled 4-battery cartridges only; see compatiblity listing for non-assembled battery versions), SU1500RTXL2Ua, SU2200RTXL2Ua, SUINT2200RTXL2UA and other UPS systems referencing this RBC.

Features
  • Restores UPS Runtime Performance to Original Specifications
  • Comes Pre-Assembled and Ready for Installation
  • Reusable Packaging Holds Expired Batteries for Recycling Center Delivery
  • Pre-Assembled and Wired Battery Kit Offers Simple Installation
  • Maintence
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items