RC5-1/250 - ABB - 1SBN050100R1002 - Surge | Anixter
RC5-1/250 | ABB

ABB | RC5-1/250 | Surge suppression device for A9 to A40 contactors, 50 - 133 V AC

  • Manufacturer # RC5-1/250 | 1SBN050100R1002
  • Anixter #517802
Rating: IP20
Type: CONTACTORS
Features
  • Very fast clipping
  • Attenuation of steep fronts and thus of high frequencies
  • No operating delays
Applications

For A9 - A40 Contactors, NS..S Contactor Relays

Specifications
  • Voltage Rating: 110 - 250 V AC
  • Mounting: Parallel
  • Size: 45 mm Width X 68 mm Height X 72.5 mm Depth
  • Operating Temperature: -20 To +70 deg C
  • Residual Overvoltage: 2 - 3 X Uc (Maximum)
Tech. Info & Standards

UL 071301 E48139, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items