RC5-2/133 - ABB - RC Coil Suppressor For Use | Anixter
RC5-2/133 | ABB

ABB | RC5-2/133 | RC Coil Suppressor For Use WITH A45-A300 Contactor 50-133 V AC/DC

  • Manufacturer # RC5-2/133
  • Anixter #507423
Type: CONTACTORS
Features
  • Very fast clipping
  • Attenuation of steep fronts and thus of high frequencies
  • No operating delays
Applications

For Mounting On A 50 - A 110 3 Pole Contactors, Very Fast Clipping, Attenuation Of Steep Fronts And Thus Of High Frequencies

Specifications
  • Voltage Rating: 50 - 133 V DC
  • Mounting: Parallel
  • Residual Overvoltage: 2 - 3 X Uc (Maximum)
Tech. Info & Standards

ROHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items