RELAYIOCARD - TRIPP LITE - Programmable | Anixter
RELAYIOCARD | TRIPP LITE

TRIPP LITE | RELAYIOCARD | Programmable Relay I/O Card

  • Manufacturer # RELAYIOCARD
  • Anixter #531607
Description

Tripp Lite's RELAYIOCARD allows users to communicate UPS status and events via six configurable contact closure outputs. Installs in any expansion slot-equipped SmartOnline and select SmartPro UPS systems*. Enables monitoring and control of UPS conditi ons and events. Provides input signal relay contact to perform remote UPS system shutdown or battery tests.


*NOTE: SmartPro UPS systems including SMART1050SLT, SMART1500SLT, SMART2200RMXL2U, SMX1050SLT, SMART3000SLT, SMART2200SLT, SMART2200NAFTA, MART2600RM2U, SMART3000RM2U, SMART1500CRMXL, SMART1500SLTXL, SMART750XLa, SMX30000XLRT2U, and SMX2200XLRT2U. Supported systems must run UPS protocol 3008 or above.

Features
  • Makes select Tripp Lite SmartPro or SmartOnline UPS capable of providing contact closure output communications
  • 6 relay output contacts are configurable for normal open or normal close signaling of UPS conditions
  • Configurable UPS conditions and events for each output relay contact
  • Configurable input signal relay contact to shutdown UPS or test battery
Applications

Ideal solution for PCs, servers, datacenters, VoIP/telecom/industrial and other mission-critical equipment that requires power management, monitoring and control.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items