RELAYIOMINI - TRIPP LITE - 3 Relay I/O | Anixter
RELAYIOMINI | TRIPP LITE

TRIPP LITE | RELAYIOMINI | 3 Relay I/O Mini-module

  • Manufacturer # RELAYIOMINI
  • Anixter #531609
Description

Tripp Lite's RELAYIOMINI allows users to communicate UPS status and events via three contact closure outputs. Installs in the back panel of compatible power modules on select SmartOnline UPS systems only. Requires removal of USB module to install.

NOTE: Compatible with Smart Online UPS systems specifying the use of this accessory from 5 to 20kVA originally shipping with pre installed back panel USB module AND dedicated RS232 DB9 port (Compatible models: SU5000RT4UHV, SU5000RT4UTF, SU6000RT4U, SU600 0RT4UHVG, SU6000RT4UHVHW, SU6000RT4UTF, SU6000RT4UTFHW, SU8000RT3U, SU8000RT3UG, SU8000RT3UHW, SU8000RT3U1TF, SU8000RT3UN50, SU8000RT3UN50TF, SU10000RT3U, SU10000RT3UG, SU10KRT3U, SU10KRT3UHV,SU10000RT3U2TF, SU12KRT4UHW, SU16KRT, SU16KRT-1TF, SU16KRTG, SU16KRTHW, SU20KRT, SU20KRT-1TF, SU20KRTG, SU20KRTHW)

Features
  • Makes select SmartOnline Tripp Lite UPS capable of providing contact closure output communications
  • 3 relay output contacts
Applications

Ideal solution for PCs, servers, datacenters, VoIP/telecom/industrial and other mission-critical equipment that requires power management, monitoring and control.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items