RESERV3 | ALTRONIX

ALTRONIX | RESERV3 | Video Surveillance UPS, 16 PTC Outputs 12VDC @ 8A, 115VAC, Battery Charging, BC300 Enclosure

  • Manufacturer # RESERV3
  • Anixter #434452
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Video Surveillance UPS - sixteen 12 V DC regulated outputs rated @ 8 amp, encl. 13.5 in. H x 13 in. W x 3.25 in. D, Accommodates up to 2 - 12 V DC / 7AH batteries, 115 V AC input, UL Listed (UL2044), cUL Listed and CE Approved.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items