RFE-MOD-024-6F-MPO-LC02-KVI - COMMSCOPE | Anixter
RFE-MOD-024-6F-MPO-LC02-KVI | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | RFE-MOD-024-6F-MPO-LC02-KVI | Readypatch Optispeed Keyed Module, 24 LC Ports, Violet

  • Manufacturer # RFE-MOD-024-6F-MPO-LC02-KVI | 760087767
  • Anixter #428651
Connector Type: LC
Type: COUPLER / ADAPTER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items