Select Country and Language Latin America / English
RIC-F-SC12-01 | SIEMON COMPANY

SIEMON COMPANY | RIC-F-SC12-01 | Fiber Adapter Plate, 12 Fiber, SC Black

  • Manufacturer # RIC-F-SC12-01
  • Anixter #221814
Connector Type: SC DUPLEX
Enclosure Type: RIC
Fiber Count: 6
Description

Siemon Quick-Pack adapter plates for fiber enclosures feature a patent pending integrated latch, which provides single-finger access to fiber even in fully populated enclosures and makes installation and updates easier. Choose from our wide variety of singlemode fiber and multimode fiber plate options: ST-SC, FC, LC, MT-RJ, ST and SC.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items